Shop All Leather Driver's Gloves
Mechanix Wear
Drivers, 12, Brown Leather, PR
Mfr # CWKLD-75-012
Zoro # G000716090
product price: $21.99
/pr
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / Beige
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Size 2XL ( 12 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKLD-75-012
- Zoro # G000716090
- UPC # 781513651247
- Country of Origin Viet Nam
- Category Leather Driver's Gloves
Dimensions
Glove Size | 12 |
Size | 2XL ( 12 ) |
Glove Length | 13 in |
Cuff Length | 1 1/2 in |
Description
Cold-Insulated Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards CE, Glove Length 13 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material C40 3M(TM) Thinsulate(TM), Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL0012G1)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- 3M VFlex Particulate Respirator N95, Small, 50PK (9105S)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- MECHANIX WEAR Drivers, 9, Brown Leather, PR (CWKLD-75-009)
- MECHANIX WEAR Drivers, 8, Brown Leather, PR (CWKLD-75-008)
- MECHANIX WEAR Drivers, 11, Brown Leather, PR (CWKLD-75-011)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XXL, Brown) (LDCW-75-012)
- MECHANIX WEAR Drivers, 8, Brown Pigskin, PR (LDMPLT-X75-008)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size L (20-9-5000-L-K)
- Mechanix Wear Leather Driver's Gloves