Shop All Leather Driver's Gloves
Mechanix Wear
Drivers, 11, Brown Leather, PR
Mfr # CWKLD-75-011
Zoro # G700716086
product price: $21.49
/pr
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / Beige
- Material Cowhide
- Leather Grade Standard
- Thumb Style Keystone
- Size XL ( 11 )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKLD-75-011
- Zoro # G700716086
- UPC # 781513651230
- Country of Origin Viet Nam
- Category Leather Driver's Gloves
Dimensions
Glove Size | 11 |
Size | XL ( 11 ) |
Cuff Length | 1 1/2 in |
Glove Length | 13 in |
Description
Cold-Insulated Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Full Leather, Standards CE, Glove Length 13 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material C40 3M(TM) Thinsulate(TM), Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- FIRE-DEX Fire Helmet, Traditional, White (1910G251)
- WARN INDUSTRIES FIRE EXTINGUISHER HOLDER, STD ROLL BAR FIRE EXT HOLDER (102656)
- TOUGH DUCK Insulated Coverall NY L (712111)
- MECHANIX WEAR Drivers, 12, Brown Leather, PR (CWKLD-75-012)
- MECHANIX WEAR Drivers, 8, Brown Leather, PR (CWKLD-75-008)
- MECHANIX WEAR Drivers, 9, Brown Leather, PR (CWKLD-75-009)
- MECHANIX WEAR Drivers, 10, Brown Leather, PR (CWKLD-75-010)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XL, Brown) (LDCW-75-011)
- MECHANIX WEAR Drivers, 8, Brown Pigskin, PR (LDMPLT-X75-008)
- BLACKCANYON OUTFITTERS Grain Leathe, Driver Gloves, L (82030/L)
- Mechanix Wear Gloves & Hand Protection