Shop All Disposable Gloves
This Product is Discontinued
Mechanix Wear
Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S ( 8 ), 100 PK, Black (Discontinued)
Mfr # D13-05-008
Zoro # G801981581
This Product is Discontinued
Key Features
- Glove Size 8
- Size S ( 8 )
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # D13-05-008
- Zoro # G801981581
- UPC # 781513652633
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Glove Size | 8 |
Size | S ( 8 ) |
Length | 8 in |
Cuff Length | 9 in |
Glove Length | 8 in |
Glove Size and Cuff Length Style | 8/Standard |
Size - Numeric | 8 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Color Black, Cuff Style Slip-On, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Finger Thickness 5 mil, Latex-Free Yes, Length 8 in, Material Nitrile, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha S, Size - Numeric 8, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.