Shop All Anti-Vibration Gloves
Mechanix Wear
D4 Cut-Resistant Impact Gloves, XL, PR1
Mfr # MPCR-91-011
Zoro # G1012311
product price: $27.79
/pr
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material D30(R)
- Palm Construction 2-Layer
- Standards ANSI/ISEA, CE, EN388
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MPCR-91-011
- Zoro # G1012311
- UPC # 781513641439
- Country of Origin Viet Nam
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, ANSI/ISEA Impact Level 1, Backing Style TPR Rubber, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material TPR, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE, EN 388, ANSI/ISEA, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, No Personal Vehicles Beyond This Point Sign, Landscape (OS-NS-A-1824-L-14740)
- CONDOR Entrance Mat, Black, 2 ft. W x 3 ft. L (9P225)
- SAFE HANDLER Nitrile Firm Grip Work Gloves, OSFM, Pink (12-Pack) (BLSH-ESRG-17P)
- CARHARTT Wellington Boots, Waterprf, 11In, 14W, PR (CMP1100 14W)
- MECHANIX WEAR Mechanics Glove, 4X Original, L, Black, PR (MG4X-75-010)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- MECHANIX WEAR LRG Mpact Glove D30 HI IMP BLKRED (MECMPT-52-010)
- MECHANIX WEAR Impact Resistant Gloves, Full, XL, PR (SMP-99-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 11, 11, PR (S85CJ-06-011)
- MECHANIX WEAR Impact Gloves, L, Black, PR (MP4X-75-010)
- MECHANIX WEAR GLV ORIG LRG BLU 1PR (MECMG-03-010)
- Mechanix Wear Gloves & Hand Protection