Shop All Disposable Gloves
Mechanix Wear
D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Blue
Mfr # D12-03-011-100
Zoro # G901767092
product price: $28.75
/pk 100, $0.29/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # D12-03-011-100
- Zoro # G901767092
- UPC # 781513634547
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 11 |
Size | XL (11) |
Length | 8 in |
Glove Size and Cuff Length Style | 11/Standard |
Cuff Length | 9 in |
Glove Length | 8 in |
Size- Alpha | XL |
Size - Numeric | 11 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Blue, Cuff Style Slip-On, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Finger Thickness 5 mil, Latex-Free Yes, Length 8 in, Material Nitrile, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Full, Glove Treatments Powder-Free, Size- Alpha XL, Size - Numeric 11, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Helmet Bracket, Black, ABS, 3/4" W, 1 1/2" L (1975H)
- NOTRAX Entrance Mat, Black, 2 ft. 3" W x 3 ft. L (599S0023BL)
- SOF SOLE Shoe Laces, 45" L, Polyester, Bl, PR (84733)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Tan (CA3536)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Blue (D12-03-010-100)
- MECHANIX WEAR D12, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Blue (D12-03-009-100)
- MECHANIX WEAR Nitrile Disposable Gloves, 5 mil Palm, Nitrile, L, Blue (MECD02-03-010-100)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Black (D13-05-010-100)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, XL ( 11 ), 100 PK, White (D14-00-011-100)
- MECHANIX WEAR D15, Diposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 11 ), 100 PK, Black (D15-05-011-100)
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, S, 100 PK, Black (FP-FMN100439)
- Mechanix Wear Gloves & Hand Protection