Shop All Cut-Resistant Gloves
Mechanix Wear
Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR
Mfr # KHD-CR-009
Zoro # G8854787
product price: $20.65
/pr
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size M
- Color Black/Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # KHD-CR-009
- Zoro # G8854787
- UPC # 781513625934
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, Cuff Style Knit, Insulated No, Palm Material Nitrile, Silicone-Free Yes, Glove Liner Material Polyethylene, Glove Construction Seamless Knit, Standards ANSI/ISEA, ANSI 138, CE EN388, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A5, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Indicating Light (GOB3-R23C N34)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- ERGODYNE Black Lightweight Phase Change Cooling V (6255)
- KAREWEAR Finger Guards, Split Leather, S, PK10 (TX 7009 PK S)
- MECHANIX WEAR Cut Resistant Impact Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KHD-CR-010)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S5EP-03-011)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-03-009)
- MECHANIX WEAR MPact glove X Large 11 Multicam (MECMPT-78-011)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (SD5EP-08-008)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (ULD-IMPC5-05-XL)
- Mechanix Wear Gloves & Hand Protection