Shop All Cut-Resistant Gloves
This Product is Discontinued
Mechanix Wear
Cut-Resistant Gloves, A6, XL, PR (Discontinued)
Mfr # S2CE-05-010
Zoro # G3722468
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Cuff Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # S2CE-05-010
- Zoro # G3722468
- UPC # 781513650769
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Details
Item | Knit Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Cuff Style | Knit |
Glove Hand Style | Left and Right |
Glove Materials | Polyester |
ANSI/ISEA Needlestick Level | Not Tested |
Silicone-Free | No |
Latex-Free | Yes |
Thickness | 13 ga |
Cut-Resistance Coverage | Palm Side |
Hand Style | Left and Right |
Palm Coating Material | Nitrile |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.