Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 9, PR
Mfr # S5EP-03-009
Zoro # G600919617
product price: $28.85
/pr
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S5EP-03-009
- Zoro # G600919617
- UPC # 781513658369
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 in |
Inspection Glove Size | Men's L |
Glove Length Style | Extended Cuff |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243F, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-06-0020)
- OCCUNOMIX 3XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-Y3X)
- MECHANIX WEAR Tactical Glove, L, Covert Black/PR (HDG-F55-010)
- FRED SILVER Convex Security Mirror (PLX-13)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-03-010)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5EP-03-008)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S5EP-03-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S25EP-33-009)
- MECHANIX WEAR Leather Gloves, Cuff Yellow, Size XL, PR (NSIND-91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SFF-X91-012)
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Large (Size 9), 1 Pair (2076-L (9))
- Mechanix Wear Cut-Resistant Gloves