Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 8, PR
Mfr # SD5EP-08-008
Zoro # G900919638
original price:
$38.06
27% off
new price: $27.59
/pr
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 8
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # SD5EP-08-008
- Zoro # G900919638
- UPC # 781513658208
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 12 in |
Inspection Glove Size | Men's M |
Glove Length Style | Extended Cuff |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 4 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42E, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBURST SYSTEMS Sign For Sale 11 in x 14 in (3620)
- BRADY Precut Label Cartridge, White, Matte (M5-97-481)
- TALON TRAX Overboot, Men, 16, Adj Strap, Yllw, Rubbr, PR (4T277)
- DESCO Jacket, w/Knitted Cuffs, Black, Medium (73862)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-06-009)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (SD5EP-91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMP-X91-012)
- MECHANIX WEAR Leather Gloves, Cuff Yellow, Size XL, PR (NSIND-91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMG-C91-011)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK (37-1505/2XL)
- Mechanix Wear Gloves & Hand Protection