Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 8, PR
Mfr # S2EC-33-008
Zoro # G000919613
product price: $11.65
/pr
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Blue
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S2EC-33-008
- Zoro # G000919613
- UPC # 781513654217
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 12 in |
Inspection Glove Size | Men's M |
Glove Length Style | Extended Cuff |
Size (Numeric) | 8 |
Size (Alpha) | M |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY SI Half Jacket 2.0 XL-Mtt Blk/Gry Polar (OO9154-13)
- CONDOR Hi-Vis Mechanics Gloves, M, Yellow, Polyester (488C40)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-M)
- BRADY Fire Emergency Sign, 7X10", R/WHT, ENG, Legend Style: Text, 85241 (85241)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-33-010)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-33-011)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-02-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 8, 8, PR (S2EP-33-008)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-06-010)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, XS, 12PK (9363XS)
- Mechanix Wear Cut-Resistant Gloves