Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 8, PR
Mfr # S2CC-06-008
Zoro # G801074764
product price: $23.69
/pr
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- ANSI/ISEA Cut Level A9
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S2CC-06-008
- Zoro # G801074764
- UPC # 781513654316
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Size | M ( 8 ) |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Inspection Glove Size | Men's M |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Rocker Lug Cap, FNH, 4-1/2 to 12In (662-4521)
- TINGLEY Rain Bib Overall, L, Blue, Polyurethane (O22001)
- TARPS NOW 5' X 10' Drain Tarps / Leak Diverters (DTP12WB-0510)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, M, 1 PR (2060-M (8))
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2CC-06-010)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2CC-06-009)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5EP-03-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SMP-X91-011)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S5EP-02-007)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-03-010)
- RADIANS Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (RWG52M)
- Mechanix Wear Cut-Resistant Gloves