Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 7, PR
Mfr # S2EC-06-007
Zoro # G800919615
product price: $8.59
/pr
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S ( 7 )
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S2EC-06-007
- Zoro # G800919615
- UPC # 781513654156
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Size | S ( 7 ) |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Inspection Glove Size | Men's S |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41C, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1207)
- NEWSTRIPE Carbon Filter, Can 10-1/2" H, PK2 (10004898)
- IMPACTO AIRSOL Molded Insole, Mn 5-6-1/2, Wmn 7-8-1/2, PR (ASMOLDB)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (97-011)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-06-009)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-06-010)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-06-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, M, 1 PR (SMP-C91-009)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (SD5EP-91-011)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-11)
- Mechanix Wear Cut-Resistant Gloves