Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 11, PR
Mfr # S5EP-03-011
Zoro # G300933029
product price: $26.39
/pr
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL ( 11 )
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S5EP-03-011
- Zoro # G300933029
- UPC # 781513658383
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243F, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Aluminum, Gas Plant Emergency Shut Down Sign, Landscape (OS-NS-A-710-L-13020)
- NMC Watch Your Step Plant Marking Stencil (PMS201)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760BC)
- STRANCO Inspection Label, English, Inventory, PK350, TC-10743 (TC-10743)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S5EP-03-007)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-03-010)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5EP-03-008)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-06-008)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5DP-91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMG-C91-011)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL (RWG564TXXL)
- Mechanix Wear Cut-Resistant Gloves