Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 11, PR
Mfr # S5EP-02-011
Zoro # G000933060
product price: $32.29
/pr
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Red
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S5EP-02-011
- Zoro # G000933060
- UPC # 781513658031
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Glove Length | 14 in |
Glove Length Style | Extended Cuff |
Description
SpeedKnit M-Pact Chemical S5EP02Gloves,PR, Palm and Fingers, 1 in, 14 in, Glove Size 11, Color Red, Supported, Standards CE Standards, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Snap On Advantage Hasp (SL5)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, NOTICE No Chemicals In Trash Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-16052-10PK)
- BADGER TAG & LABEL Blank Tag, 5-3/4 in. H, Yellow, PK25 (119)
- MSA SAFETY Single Gas Detector, Oxygen (10092523)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-02-009)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-02-010)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-06-010)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5EP-03-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-06-008)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (2089-XXL (11))
- Mechanix Wear Gloves & Hand Protection