Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 11, PR
Mfr # S2EC-33-011
Zoro # G300919627
product price: $11.85
/pr
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 2XL ( 11 )
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S2EC-33-011
- Zoro # G300919627
- UPC # 781513654248
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 11 |
Size | 2XL ( 11 ) |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 18" x 12, T1-2888-EG_12x18 (T1-2888-EG_12x18)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8901B)
- 3M DBI-SALA Body Belt, Size L (1000716)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-33-010)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (SMP-C91-012)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SMG-X91-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMP-C91-008)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Sandy Foam Nitrile Palm Coating, L (BW4080)
- Mechanix Wear Gloves & Hand Protection