Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 10, PR
Mfr # S5EP-03-010
Zoro # G900919614
product price: $27.19
/pr
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S5EP-03-010
- Zoro # G900919614
- UPC # 781513658376
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4243F, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (51WHR)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Blue, Pack of 6 (51344)
- THE BRUSH MAN Safety Harness Fall Protection Kit In Bucket (ROOFERS KIT)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5EP-03-008)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S5EP-03-007)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-03-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (SMG-C91-008)
- MECHANIX WEAR Leather Gloves, L, Pigskin (LDMPHD-X00-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMP-X91-010)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, XL, 1 PR (2131-XL (10))
- Mechanix Wear Cut-Resistant Gloves