Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 10, PR
Mfr # S5DP-91-010
Zoro # G800919646
product price: $16.49
/pr
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A1
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color High-Visibility Yellow
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S5DP-91-010
- Zoro # G800919646
- UPC # 781513658079
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size (Numeric) | 10 |
Size (Alpha) | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4121X, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- KASK Work/Rescue Helmet, Red Fluo (WHE00037-223)
- CAROLINA SHOE Work Boots, Mens, 9, D, EVA Midsole, 6inH, PR (CA5520)
- CONDOR U-Block Vest, Class2 Orange/Red, XL (53YK86)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5DP-91-008)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5DP-91-009)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-03-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, S, 1 PR (SMP-X91-008)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-927)
- Mechanix Wear Cut-Resistant Gloves