Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 10, PR
Mfr # S2EC-33-010
Zoro # G600919631
product price: $12.75
/pr
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A5
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S2EC-33-010
- Zoro # G600919631
- UPC # 781513654231
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42E, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- MECHANIX WEAR Knit Gloves, Acrylic/HPPE, 8/M, Black/Gray (S45EE-58-008)
- REEBOK Mens Grey and Black Comp Toe Athleti, PR (RB3481)
- ZORO SELECT Barricade Tape, Yllw/Magnta, 150ft x 3/4In (91173)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-33-009)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-33-011)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 10, 10, PR (S27DQ-58-010)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (SD5EP-91-011)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMP-C91-011)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size XL (7044)
- Mechanix Wear Cut-Resistant Gloves