Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 10, PR
Mfr # S2EC-06-010
Zoro # G700919616
product price: $8.59
/pr
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL ( 10 )
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S2EC-06-010
- Zoro # G700919616
- UPC # 781513654187
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41C, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Disposable N95 Respirator with Exhalation Valve (1514)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 5XL (62157)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size L (9) (99-1-9632-9-K)
- KLEENGUARD Bouffant Cap Breath Material WHT MD 200/Pk 600/Cs (36900)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-06-009)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-06-008)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S29EP-58-009)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S5DP-91-008)
- MECHANIX WEAR MPact glove Large 10 Multicam (MECMPT-78-010)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 9,799LG2, PR (R-840VP)
- Mechanix Wear Gloves & Hand Protection