Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 10, PR
Mfr # S2EC-03-010
Zoro # G301074745
product price: $15.79
/pr
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Size XL ( 10 )
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S2EC-03-010
- Zoro # G301074745
- UPC # 781513654286
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (21DL29)
- OPEN ROAD Safety Vest, Solid, Green, L/XL, PK25 (U6106G-L/XL)
- HONEYWELL HOWARD LEIGHT LaserTrak Disposable Corded Earplugs, Metal-Detectable, Contoured-T, Blue/Orange, 33 dB, 100 Pairs (LT-30)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-03-009)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S2EC-03-011)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5EP-02-010)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5DP-91-010)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S29EP-58-009)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-06-007)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Nitrile/Polyurethane, 2XL, 1 PR (NFD15B/11XXL)
- Mechanix Wear Cut-Resistant Gloves