Shop All Cut-Resistant Gloves
Mechanix Wear
Cut-Resistant Gloves, 10, PR
Mfr # S2CC-06-010
Zoro # G401074799
product price: $22.65
/pr
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL ( 10 )
- ANSI/ISEA Cut Level A9
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S2CC-06-010
- Zoro # G401074799
- UPC # 781513654330
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size | XL ( 10 ) |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Knit Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42F, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Blind Corner Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1322-EG_12x18 (T1-1322-EG_12x18)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M18 (471M18)
- MCR SAFETY Glasses, 23 Series Elastic Strap, Clear UV-AF, 12PK (2320AF)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, 3X (FS185-FD-3X)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2CC-06-009)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2CC-06-008)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMG-X91-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMP-X91-010)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2EC-03-010)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A5 Cut Level, Uncoated, XL, 1 PR (SMG-C91-011)
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- Mechanix Wear Cut-Resistant Gloves