Shop All Cut-Resistant Gloves
Mechanix Wear
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR
Mfr # S2DE-58-500
Zoro # G1012381
product price: $11.29
/pr
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A3
- Size M
- Color Black/Gray
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S2DE-58-500
- Zoro # G1012381
- UPC # 781513643426
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 12" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Standards CE, ANSI, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22JJ48)
- DANNER Hiker Boot, D, 9, Brown, PR (13860-9D)
- EVERMARK Keep Pets Off Grass Sign with Forest Green Stake Kit (EV122588)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S2CC-06-010)
- MECHANIX WEAR Cut-Resistant Gloves, 10, PR (S5DP-91-010)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (S5EP-03-011)
- MECHANIX WEAR Cut-Resistant Gloves, 7, PR (S2EC-03-007)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S2EC-03-009)
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- Mechanix Wear Gloves & Hand Protection