Shop All Cold Weather Gloves
Mechanix Wear
ColdWork M-Pact Heated Gloves Winter Work Gloves, Size XL PR
Mfr # CWKMP8-75-011
Zoro # G403050999
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown/Black
- Glove Length 16
- Features clim8¬ intelligent Thermal Technology Heating System that automatically turns on when glove is placed on hand. Heating system adjusts and regulates internal temperature based on body and outside temperatures for optimum hand warmth & temperature at all times. Includes: (2) 7.4V, 3000 mAh Lithium-ion batteries and (1) 100-240V AC to DC 8.4V, 2A charger. Easily accessible waterproof battery pouch for easy charging and connectivity. Downloadable companion app for ability to personalize and easily adjust the thermal comfort to your exact needs. Indicator light that notifies users when the glove is actively heating. Built with Super soft Durahide» Cow hide glove with heavy duty nylon stitching throughout for maximum strength. Insulated with 133g Primaloft¬ Gold throughout for ultimate insulation in the most extreme conditions. 4mm D3O¬ padding on knuckles and back of hand for increased impact protection. Reflective Piping on back of hand for high visibility at night. Ergonomic palm design and hot stamp texture for maximum grip. Touchscreen capable finger to ensure you are always connected.
- Glove Width 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # CWKMP8-75-011
- Zoro # G403050999
- UPC # 781513658918
- Country of Origin Philippines
- Category Cold Weather Gloves
Dimensions
Size | XL |
Glove Length | 16 |
Glove Width | 6.25 |
Details
Item | Heated Glove |
Color | Brown/Black |
Features | clim8¬ intelligent Thermal Technology Heating System that automatically turns on when glove is placed on hand. Heating system adjusts and regulates internal temperature based on body and outside temperatures for optimum hand warmth & temperature at all times. Includes: (2) 7.4V, 3000 mAh Lithium-ion batteries and (1) 100-240V AC to DC 8.4V, 2A charger. Easily accessible waterproof battery pouch for easy charging and connectivity. Downloadable companion app for ability to personalize and easily adjust the thermal comfort to your exact needs. Indicator light that notifies users when the glove is actively heating. Built with Super soft Durahide» Cow hide glove with heavy duty nylon stitching throughout for maximum strength. Insulated with 133g Primaloft¬ Gold throughout for ultimate insulation in the most extreme conditions. 4mm D3O¬ padding on knuckles and back of hand for increased impact protection. Reflective Piping on back of hand for high visibility at night. Ergonomic palm design and hot stamp texture for maximum grip. Touchscreen capable finger to ensure you are always connected. |
Description
The ColdWork M-Pact® Heated Glove is a groundbreaking product that delivers an intelligent, self-regulating, and activating Thermal Technology Heating System from clim8®, the strength of Durahide cowhide, ultimate insulation from 133g Primaloft®, and maximum knuckle protection from 4mm D3O®. This glove combines revolutionary technology, materials, and protection to ensure that you are warm and can work in the harshest winter conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD 1950 Dual Large End clip, High Vis Pink (1950PK)
- HONEYWELL UVEX Uvex Genesis XC Safety Glasses, Black Frame, Clear HS Lens (S3300HS)
- BUFFALO Univ Quick Response Spill Kit, 5 Gal (92000)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-010)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKFF-58-008)
- MECHANIX WEAR ColdWork Heated Glove with clim8 Technology Cold Weather Gloves, Size L PR (CWKHT-05-010)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-008)
- POLAR PLUS Cold Protection Gloves, Thermal Lining, L (FG-1100-L)
- Mechanix Wear Gloves & Hand Protection