Shop All Cold Weather Gloves
Mechanix Wear
ColdWork M-Pact Heated Gloves Winter Work Gloves, Size L PR
Mfr # CWKMP8-75-010
Zoro # G003051006
original price:
$354.34
8% off
new price: $323.99
/pr
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown/Black
- Glove Length 16
- Glove Width 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKMP8-75-010
- Zoro # G003051006
- UPC # 781513658901
- Country of Origin Philippines
- Category Cold Weather Gloves
Dimensions
Size | L |
Glove Length | 16 |
Glove Width | 6.25 |
Details
Item | Heated Glove |
Color | Brown/Black |
Description
The ColdWork M-Pact® Heated Glove is a groundbreaking product that delivers an intelligent, self-regulating, and activating Thermal Technology Heating System from clim8®, the strength of Durahide cowhide, ultimate insulation from 133g Primaloft®, and maximum knuckle protection from 4mm D3O®. This glove combines revolutionary technology, materials, and protection to ensure that you are warm and can work in the harshest winter conditions.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 1 PR (48UR33)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0310BY)
- FULHAM ExtSgn EmLt, Thrmp, Nick Cad, LED, 4.3W (FHEC34R)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Carolina Equine (WS-South Carolina Equine)
- MECHANIX WEAR ColdWork Heated Glove with clim8 Technology Cold Weather Gloves, Size L PR (CWKHT-05-010)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Synthetic Leather (CWKFF-58-011)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKFF-58-008)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-010)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S5DP-05-010)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, L (0310RHVLLAR)
- Mechanix Wear Gloves & Hand Protection