Shop All Cold Weather Gloves
Mechanix Wear
ColdWork Heated Glove with clim8 Technology Cold Weather Gloves, Size XXL PR
Mfr # CWKHT-05-012
Zoro # G103051012
product price: $257.99
/pr
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Length 16
- Features clim8¬ intelligent Thermal Technology Heating System that automatically turns on when glove is placed on hand. Heating system adjusts and regulates internal temperature based on body and outside temperatures for optimum hand warmth & temperature at all times. Downloadable companion app for ability to personalize and easily adjust the thermal comfort to your exact needs. Stretchable & breathable water-resistant SoftShell outer and finger gussets provide comfort and mobility Primaloft¬ Gold 133g is thin and dexterous while wrapping the hand to lock in warmth. Constructed with a Hipora water-proof bag for added protection against the elements Padlock» Grip silicone print on palm and fingers Pre-curved construction provides an improved fit and feel. Easily accessible waterproof battery pouch for easy charging and connectivity. Indicator light that notifies users when the glove is actively heating. Includes: (2) 7.4V, 3000 mAh Lithium-ion batteries and (1) 100-240V AC to DC 8.4V, 2A charger. Touchscreen capable
- Glove Width 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # CWKHT-05-012
- Zoro # G103051012
- UPC # 781513665008
- Country of Origin Philippines
- Category Cold Weather Gloves
Dimensions
Size | XXL |
Glove Length | 16 |
Glove Width | 6.25 |
Details
Item | Heated Glove |
Color | Black |
Features | clim8¬ intelligent Thermal Technology Heating System that automatically turns on when glove is placed on hand. Heating system adjusts and regulates internal temperature based on body and outside temperatures for optimum hand warmth & temperature at all times. Downloadable companion app for ability to personalize and easily adjust the thermal comfort to your exact needs. Stretchable & breathable water-resistant SoftShell outer and finger gussets provide comfort and mobility Primaloft¬ Gold 133g is thin and dexterous while wrapping the hand to lock in warmth. Constructed with a Hipora water-proof bag for added protection against the elements Padlock» Grip silicone print on palm and fingers Pre-curved construction provides an improved fit and feel. Easily accessible waterproof battery pouch for easy charging and connectivity. Indicator light that notifies users when the glove is actively heating. Includes: (2) 7.4V, 3000 mAh Lithium-ion batteries and (1) 100-240V AC to DC 8.4V, 2A charger. Touchscreen capable |
Description
The ColdWork Heated Glove with clim8® Technology continues the line of groundbreaking product that delivers an intelligent, self-regulating, and activating Thermal Technology Heating System from Mechanix Wear and clim8®. Ultimate insulation of 133g Primaloft® wraps the hand locking in warmth while the water-resistant SoftShell repels the elements. Combining Padlock Grip Technology on the fingers and palm area with touchscreen capable synthetic leather and this glove ensure that your regulated warmth keeps you working in the harshest winter conditions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Softshell Jacket, Large, Orange, Class 3 (SHL33C-3 L)
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- ALC Abrasive Blast Suit, Blue, XXX-Large (41425)
- RANGER Footwear Liners, Size 12 to 13, PR (28000/XL)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-008)
- MECHANIX WEAR ColdWork M-Pact Heated Gloves Winter Work Gloves, Size L PR (CWKMP8-75-010)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, Synthetic Leather (CWKFF-58-009)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S5DP-05-009)
- GEMPLERS Gemplers Insulated Waterproof Pigskin Gloves with Safety Cuff (1938BRN SM)
- Mechanix Wear Cold Weather Gloves