Shop All Cold Weather Gloves
This Product is Discontinued
Mechanix Wear
Cold Protection Gloves, Fleece Lining, 2XL (Discontinued)
Mfr # MG-95-012
Zoro # G5248503
This Product is Discontinued
Key Features
- Size 2XL
- Color Black
- Palm Material Synthetic Leather
- Lining Fleece
- Minimum Temperature Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # MG-95-012
- Zoro # G5248503
- UPC # 781513623855
- Country of Origin Multiple
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Length | 10" |
Glove Size | 12 |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Nylon/Polyester, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton Fleece, Glove Back Material Nylon, Polyester, Glove Construction Cut and Sewn, Standards CE, EN388:2016 1111X, EN511:2006 11X, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.