Shop All Cold Weather Gloves
Mechanix Wear
Cold-Condition Gloves, 8, PR
Mfr # S4DP-05-008
Zoro # G900919645
product price: $7.89
/pr
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Minimum Temperature Not Rated
- Cuff Style Knit
- Insulated Yes
- Anti-Static No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S4DP-05-008
- Zoro # G900919645
- UPC # 781513654064
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | 8 |
Glove Length | 12 in |
Length | 12 in |
Glove Length Style | Extended Cuff |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, EN 388 4242X, Insulated Yes, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Resuable Two-Piece Balloon Holder Only (532)
- GLOWEAR BY ERGODYNE 3XL Class 2 Economy T-Shirt, Lime (8289)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- BOSS Drvr Gloves Deer Skin Xl (4085J)
- MECHANIX WEAR Cold-Condition Gloves, 7, PR (S4DP-05-007)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S4DP-05-010)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S5DP-05-010)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-010)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - X-Large (48-22-8913)
- Mechanix Wear Cold Weather Gloves