Shop All Cold Weather Gloves
Mechanix Wear
Cold-Condition Gloves, 7, PR
Mfr # S4DP-05-007
Zoro # G100919636
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Minimum Temperature Not Rated
- Cuff Style Knit
- Insulated Yes
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S4DP-05-007
- Zoro # G100919636
- UPC # 781513654057
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | S ( 7 ) |
Length | 12 in |
Glove Size | 7 |
Glove Length Style | Extended Cuff |
Glove Length | 12 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, EN 388 4242X, Insulated Yes, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Barrel, 41-1/2 In. H, 9 lb. (03-780-6HI)
- HY-KO 3.5In Colonial Number 7, 10PK (A10257)
- MCR SAFETY Glove Dispenser, Acrylic, 3 Boxes (300)
- HAWS EYEWASH REPL FILL CAP/CHAIN (SP131)
- MECHANIX WEAR Cold-Condition Gloves, 10, PR (S4DP-05-010)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- MECHANIX WEAR Cold-Condition Gloves, 8, PR (S4DP-05-008)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- MECHANIX WEAR Winter Work Gloves, PR (LDMP-XW75-008)
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, Synthetic Leather (CWKFF-58-008)
- POLAR PLUS One Finger Cowhide Mitten Insulated, L (GL-M5-103-L)
- Mechanix Wear Gloves & Hand Protection