Shop All Cold Weather Gloves
Mechanix Wear
Cold-Condition Gloves, 10, PR
Mfr # S4DP-05-010
Zoro # G400919633
product price: $8.85
/pr
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Minimum Temperature Not Rated
- Cuff Style Knit
- Insulated Yes
- Glove Hand Style Left and Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S4DP-05-010
- Zoro # G400919633
- UPC # 781513654088
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | XL ( 10 ) |
Length | 12 in |
Glove Length Style | Extended Cuff |
Glove Length | 12 in |
Glove Size | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, EN 388 4242X, Insulated Yes, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS XL Charc Wool Sock (F2322-76H-XL)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-M)
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00550 W 115)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 4XL (O41008)
- MECHANIX WEAR Cold-Condition Gloves, 8, PR (S4DP-05-008)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- MECHANIX WEAR Cold-Condition Gloves, 7, PR (S4DP-05-007)
- MECHANIX WEAR Winter Work Gloves, PR (CWKCVU-75-008)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- MECHANIX WEAR Cold-Condition Gloves, 9, PR (S4DP-05-009)
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- Mechanix Wear Gloves & Hand Protection