Shop All Coated Gloves
Mechanix Wear
Coated Gloves, XL, PR
Mfr # S1DE-91-010
Zoro # G3723256
product price: $5.69
/pr
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Color High-Visibility Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S1DE-91-010
- Zoro # G3723256
- UPC # 781513636091
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Description
Coated Gloves, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Prior To Operating Forklift Safety Sign, Landscape (OS-NS-D-1014-L-16408)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- ANSELL HyFlex® Cut Protection Gloves, Ansell 11-644, Gray PU Palm Coat, Size 9, 1 Pair - Pkg Qty 12 (288186)
- SALISBURY Salisbury by Honeywell E011 11 Class 0 Black Rubber Linemen's Electrical Gloves (E011B-10)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- MECHANIX WEAR CoolMax SpeedKnit Work Gloves, Men's, L, XL, Latex Coating, Blue (S1CB-03-540)
- MECHANIX WEAR Gloves, PR (S5EP-08-008)
- MECHANIX WEAR Gloves, PR (S5CP-08-010)
- MECHANIX WEAR Coated Gloves, 9, PR (S1DC-05-009)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1697)
- Mechanix Wear Coated Gloves