Shop All Coated Gloves
Mechanix Wear
Coated Gloves, 8, PR
Mfr # S1DC-05-008
Zoro # G100919629
product price: $3.69
/pr
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M ( 8 )
- Color Black
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S1DC-05-008
- Zoro # G100919629
- UPC # 781513654118
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | M ( 8 ) |
Glove Size | 8 |
Glove Length | 12 in |
Inspection Glove Size | Men's M |
Glove Length Style | Extended Cuff |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Water-Based Urethane, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SC11GY EconoWear Disposable Tyvek Shoe Covers, XXL (SC11GY-XXL)
- CARHARTT Bib Overalls, 36" Waist Size, 34" Inseam (102776-412-36x34)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL73BPR50)
- MECHANIX WEAR Coated Gloves, 9, PR (S1DC-05-009)
- MECHANIX WEAR Coated Gloves, 11, PR (S1DC-05-011)
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- MECHANIX WEAR Coated Gloves, XL, PR (S1DE-91-010)
- MECHANIX WEAR Coated Gloves, 7, PR (S1DC-05-007)
- MECHANIX WEAR Gloves, PR (S5EP-08-010)
- BOSS Gloves Palm Blk/Gry Xl (8442X)
- Mechanix Wear Coated Gloves