Shop All Coated Gloves
Mechanix Wear
Coated Gloves, 2XL, PR
Mfr # S1DE-91-011
Zoro # G3723134
product price: $6.49
/pr
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Glove Size 2XL
- Color High-Visibility Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S1DE-91-011
- Zoro # G3723134
- UPC # 781513636107
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Description
Coated Gloves, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- GENUINE GRIP Boots, 8, EE, Black, Plain, Mens, PR (3800-8W)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, White (13512)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- MECHANIX WEAR Gloves, PR (S5EP-08-008)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- MECHANIX WEAR Gloves, PR (S5EP-08-010)
- MECHANIX WEAR Coated Gloves, S, PR (S1DE-91-007)
- MECHANIX WEAR Coated Gloves, 11, PR (S1DC-05-011)
- MCR SAFETY Bi-Polymer Coated Gloves, Palm Coverage, Black, L, PR (N9674L)
- Mechanix Wear Gloves & Hand Protection