Shop All Coated Gloves
Mechanix Wear
Coated Gloves, 11, PR
Mfr # S1DC-05-011
Zoro # G900919621
product price: $6.19
/pr
Not eligible for select promotions
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Water-Based Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 4
- Silicone-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # S1DC-05-011
- Zoro # G900919621
- UPC # 781513654149
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL (11) |
Glove Length | 12 in |
Glove Length Style | Extended Cuff |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Water-Based Urethane, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 10, PR (R-840)
- OCCUNOMIX Polo Shirt, XL, ANSI Class 2 (LUX-SSPP2B-OXL)
- PANDUIT AC adapter for TDP43ME printer (TDP43ME-AC)
- MECHANIX WEAR Coated Gloves, 8, PR (S1DC-05-008)
- MECHANIX WEAR Coated Gloves, 10, PR (S1DC-05-010)
- MECHANIX WEAR Coated Gloves, 7, PR (S1DC-05-007)
- MECHANIX WEAR Gloves, PR (S5EP-08-008)
- MECHANIX WEAR Coated Gloves, 2XL, PR (S1DE-91-011)
- MECHANIX WEAR Coated Gloves, XL, PR (S1DE-91-010)
- SHOWA SHOWA 377 Foam Nitrile Fully Coated Gloves, 12PK (377-10)
- Mechanix Wear Coated Gloves