Shop All Heat Resistant Gloves
Mechanix Wear
CarbonX Level 1 Fire Retardant Gloves, M, Black, PR
Mfr # CXG-L1 MED
Zoro # G3832814
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Black
- Cuff Style Hook-and-Loop
- Max. Temp. 600 Degrees F
- Standards EN407 4232XX
- Lining Carbon X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # CXG-L1 MED
- Zoro # G3832814
- UPC # 781513612606
- Country of Origin Multiple
- Category Heat Resistant Gloves
Dimensions
Size | M ( 8 ) |
Glove Length | 9 3/4 in |
Glove Size | M |
Cuff Length | 1 1/2 in |
Size (Alpha) | M |
Size (Numeric) | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Double Layer, Backing Style CarbonX, Cuff Style Hook-and-Loop, Maximum Temperature 600 Degrees F, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material CarbonX, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN407 4232XX, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 8" W, 18" H, 0.040" Thickness (LCVB-0043-RA_4x18)
- SALISBURY Elec. Glove Protector, 8, White/Orange, PR (ILPG5S/8)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- 3M PELTOR Earmuff Probed Test Cushion35, PK2 (393-3004-2)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, L, Black, PR (CXG-L1 LRG)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, XL, Black, PR (CXG-L1 XLRG)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, S, Black, PR (CXG-L1 SM)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, S, Black, PR (CXG-L5-L)
- MECHANIX WEAR CarbonX Level 5 Fire Retardant Gloves, M, Black, PR (CXG-L5-M)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 8, 8, PR (S35CJ-06-008)
- PANACEA FIREPLAC HEARTH GLOVE 1P (15331)
- Mechanix Wear Heat Resistant Gloves