Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 9
Mfr # AG40-GP-JP-S-9
Zoro # G010043056
product price: $2,201.99
/ea
Free Shipping & Returns
$2,201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size S
- Arc Flash PPE Category 4
- Headwear Included Standard Hood
- Glove Size 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-S-9
- Zoro # G010043056
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Glove Size | 9 |
Leather Protector Length | 12 in |
Maximum Waist Size | 32 |
Minimum Chest Size | 36 in |
Minimum Waist Size | 30 in |
Maximum Chest Size | 38 in |
Description
Arc Flash Protection Clothing Kit, Black, Size S, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1225-RD_7X5 (U7-1225-RD_7X5)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- MOUNT TEC Mount Tec Performance Heated Glove Explorer 3 (MT60124)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150E)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- Mechanix Wear Workwear and Protective Clothing