Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 9
Mfr # AG40-GP-CL-LH3P-9
Zoro # G610042220
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Includes Gloves Yes
- Included Hood Type Lift Front
- Includes Glove Protectors Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-LH3P-9
- Zoro # G610042220
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Glove Size | 9 |
Leather Protector Length | 12 in |
Minimum Chest Size | 44 in |
Minimum Waist Size | 38 in |
Maximum Chest Size | 46 in |
Maximum Waist Size | 40 |
Description
Arc Flash Protection Clothing Kit, Black, Size L, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Mechanical Prusik, Zigzag Plus (D022BA00)
- MSA SAFETY MSA Comfo™ Classic Half Mask, M (808071)
- IRONCLAD PERFORMANCE WEAR Knit Work Glove, 2XL, HPPE, Tungsten, PR (KCI9PU-06-XXL)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-04-L)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits