Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 9
Mfr # AG40-GP-CL-5XL-H3P-9
Zoro # G110041822
product price: $2,532.99
/ea
Free Shipping & Returns
$2,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Included Hood Type Lift Front
- Standards NFPA
- Glove Material Leather, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-5XL-H3P-9
- Zoro # G110041822
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Glove Size | 9 |
Leather Protector Length | 12 in |
Minimum Waist Size | 58 in |
Maximum Waist Size | 60 |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Description
Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 9.5, D, EVA Midsole, 6inH, PR (CA5520)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, 5X (22020G-5XL)
- DIXON Brass Plain Hose, Nozzle NPSH, 1" (BN10)
- SIGNMISSION Ice Yard Sign & Stake outdoor plastic coroplast window, C-1824-DS-Ice (C-1824-DS-Ice)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGL-PP)
- Mechanix Wear Arc Flash and Flame Resistant Clothing