Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 8
Mfr # AG40-GP-JP-3XL-H3P-8
Zoro # G610042206
product price: $2,639.99
/ea
Free Shipping & Returns
$2,639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Glove Size 8
- Includes Hood Yes
- Includes Glove Protectors Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-3XL-H3P-8
- Zoro # G610042206
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Glove Size | 8 |
Leather Protector Length | 12 in |
Minimum Chest Size | 56 in |
Maximum Chest Size | 58 in |
Maximum Waist Size | 52 |
Minimum Waist Size | 50 in |
Description
Arc Flash Protection Clothing Kit, Black, Size 3XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Chaps, Aluminized Carbon Kevlar(R) (L40NLNL38)
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, L, PR (341L-08)
- SUPER ANCHOR SAFETY Small - Gray Frame/Silver Webbing Deluxe Full Body Harness with All-Pakka Tool Bag Combo (6151-GSS)
- AVON PROTECTION Gasket, Breathing Tube, PK10 (70501-243)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-2X)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits