Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 8
Mfr # AG40-GP-JP-2XL-8
Zoro # G110043215
product price: $2,311.99
/ea
Free Shipping & Returns
$2,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Included Hood Type Standard Hood
- Garment Material Trade Name Pyrad
- Insulating Glove Class Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-2XL-8
- Zoro # G110043215
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Glove Size | 8 |
Leather Protector Length | 12 in |
Minimum Chest Size | 52 in |
Maximum Waist Size | 48 |
Minimum Waist Size | 46 in |
Maximum Chest Size | 54 in |
Description
Arc Flash Protection Clothing Kit, Black, Size 2XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (74-301)
- PIG Black, 3' W x 100' L (GRP36500-BK)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (SILEXPSF)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- SALISBURY Arc Flash Clothing Kit, ATPV 12 cal/sq cm (SKCA12RGXL-WB-PP)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits