Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 8
Mfr # AG40-GP-CL-M-H3P-8
Zoro # G610042411
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Headwear Included Lift-Front Hood
- Includes Safety Glasses Yes
- Leather Protector Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-M-H3P-8
- Zoro # G610042411
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | M |
Leather Protector Length | 12 in |
Glove Size | 8 |
Minimum Waist Size | 34 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Maximum Waist Size | 36 |
Description
Arc Flash Protection Clothing Kit, Black, Size M, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hard Hats Granite Vented Cap Style HHat-Wht (GHR4V-WHITE)
- DUPONT Disposable Collared Shirt , L , White , Polyolefin , Snap Front (TY303SWHLG0012G1)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (22609CT)
- SHOWA 6005PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (6005PFL)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- Mechanix Wear Workwear and Protective Clothing