Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 8
Mfr # AG40-GP-CL-5XL-H3P-8
Zoro # G110041730
Free Shipping & Returns
$2,532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5XL
- Garment Material Trade Name Pyrad
- Includes Gloves Yes
- Headwear Included Lift-Front Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-5XL-H3P-8
- Zoro # G110041730
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Leather Protector Length | 12 in |
Glove Size | 8 |
Minimum Chest Size | 64 in |
Maximum Waist Size | 60 |
Minimum Waist Size | 58 in |
Maximum Chest Size | 66 in |
Description
Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Shoulder Jointed Double Palm, PK12 (1311JL)
- SIGNMISSION Contractor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Misc - Contractor Parking Only (A-1218 Misc - Contractor Parking Only)
- MCR SAFETY Gloves, Shoulder Leather, Hi- Vis Reflective , 2, Large, 12PK (12440RL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-340LG/L)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- Mechanix Wear Arc Flash and Flame Resistant Clothing