Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 12
Mfr # AG40-GP-JP-XL-12
Zoro # G610043081
product price: $2,201.99
/ea
Free Shipping & Returns
$2,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Insulating Glove Class Class 2
- Leather Protector Length 12 in
- Standards NFPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-XL-12
- Zoro # G610043081
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Leather Protector Length | 12 in |
Glove Size | 12 |
Maximum Waist Size | 44 |
Minimum Waist Size | 42 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Description
Arc Flash Protection Clothing Kit, Black, Size XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH3X0025NP)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, Unisex (71221)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRG4X-PP)
- Mechanix Wear Arc Flash and Flame Resistant Clothing