Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 12
Mfr # AG40-GP-CL-L-H3P-12
Zoro # G010041830
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Includes Gloves Yes
- Includes Glove Protectors Yes
- Headwear Included Lift-Front Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-L-H3P-12
- Zoro # G010041830
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Glove Size | 12 |
Leather Protector Length | 12 in |
Maximum Waist Size | 40 |
Minimum Waist Size | 38 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Description
Arc Flash Protection Clothing Kit, Black, Size L, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Inspection Tag, Inspected, Pk1000 (1HAB4)
- MCR SAFETY Industry Grade, Cow Grain Driver, PK12 (3213XXXL)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA8)
- RED KAP Mns Ss Black Poplin Work Shirt, 4XL (SP24BK SS 4XL)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-H3P-12)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-43-L)
- Mechanix Wear Arc Flash and Flame Resistant Clothing