Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 12
Mfr # AG40-GP-CL-4XL-H3P-12
Zoro # G010042011
Free Shipping & Returns
$2,426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Size 4XL
- Included Hood Type Lift Front
- Includes Carrying Bag Yes
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-4XL-H3P-12
- Zoro # G010042011
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Leather Protector Length | 12 in |
Glove Size | 12 |
Minimum Waist Size | 54 in |
Minimum Chest Size | 60 in |
Maximum Waist Size | 56 |
Maximum Chest Size | 62 in |
Description
Arc Flash Protection Clothing Kit, Black, Size 4XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Frisco Contrast Hi-Vis Vest, Med (US381)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, 2XL (UHV452P-XXL-30)
- DUPONT Tyvek 400 Pants (TY350SWHMD0050VP)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- Mechanix Wear Workwear and Protective Clothing