Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 12
Mfr # AG40-GP-CL-3XL-12
Zoro # G110043376
product price: $2,102.99
/ea
Free Shipping & Returns
$2,102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 3XL
- Glove Size 12
- Includes Hood Yes
- Includes Safety Glasses Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-3XL-12
- Zoro # G110043376
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 3XL |
Glove Size | 12 |
Leather Protector Length | 12 in |
Maximum Waist Size | 52 |
Minimum Waist Size | 50 in |
Maximum Chest Size | 58 in |
Minimum Chest Size | 56 in |
Description
Arc Flash Protection Clothing Kit, Black, Size 3XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- CESTUS Work Gloves , Deep Grip Kool #3056 PR 3XL (3056 3XL)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Supercharged Pk (115-PR-1-1-1)
- TREX BY ERGODYNE Adjustable Ice Traction Device, M, PR (6310)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-NG)
- NATIONAL SAFETY APPAREL Enespro AG Performance 40 cal Kit Hood (ARC40KITNG-LG-NR)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits