Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 12
Mfr # AG40-GP-CL-2XL-H3P-12
Zoro # G010042899
product price: $2,215.99
/ea
Free Shipping & Returns
$2,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- Included Hood Type Lift Front
- Leather Protector Length 12 in
- Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-2XL-H3P-12
- Zoro # G010042899
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Leather Protector Length | 12 in |
Glove Size | 12 |
Maximum Chest Size | 54 in |
Minimum Waist Size | 46 in |
Maximum Waist Size | 48 |
Minimum Chest Size | 52 in |
Description
Arc Flash Protection Clothing Kit, Black, Size 2XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11W)
- SIGNMISSION OSHA Sign, Glasses Required, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape, OS-NS-P-710-L-18184 (OS-NS-P-710-L-18184)
- UNCLE MIKES Baton Holder, Blck, Nylon, Ft 21-26in Baton (88841)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60303 (60303)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-PP)
- Mechanix Wear Arc Flash & Flame-Resistant Clothing Kits