Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 11
Mfr # AG40-GP-JP-4XL-11
Zoro # G110042010
product price: $2,531.99
/ea
Free Shipping & Returns
$2,531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4XL
- Color Black
- Includes Safety Glasses Yes
- Arc Flash PPE Category 4
- ATPV Rating 40 cal/sq cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-4XL-11
- Zoro # G110042010
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 4XL |
Leather Protector Length | 12 in |
Glove Size | 11 |
Maximum Chest Size | 62 in |
Maximum Waist Size | 56 |
Minimum Waist Size | 54 in |
Minimum Chest Size | 60 in |
Description
Arc Flash Protection Clothing Kit, Black, Size 4XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Mid-Calf, Sz 13, 15" H, Tan, Stl, PR (22214/13)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Lens , Black Frame & Cord (SB6310SP)
- NMC Individual Character Stencil 12" Number Set, PMC12-3 (PMC12-3)
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 24PK (Z-262UOL-24PK)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-4XL-H3P-11)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-8)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-CL-L-H3P-10)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGS-PP)
- Mechanix Wear Arc Flash and Flame Resistant Clothing