Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 11
Mfr # AG40-GP-CL-2XL-H3P-11
Zoro # G010042844
product price: $2,215.99
/ea
Free Shipping & Returns
$2,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2XL
- ATPV Rating 40 cal/sq cm
- Includes Gloves Yes
- Included Hood Type Lift Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-2XL-H3P-11
- Zoro # G010042844
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 2XL |
Glove Size | 11 |
Leather Protector Length | 12 in |
Minimum Chest Size | 52 in |
Maximum Waist Size | 48 |
Maximum Chest Size | 54 in |
Minimum Waist Size | 46 in |
Description
Arc Flash Protection Clothing Kit, Black, Size 2XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 10-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. H Black Steel (HDSF-8511-H-BK)
- TAPCO Sign Backer, for mounting signs on cyclone fencing (037-00107)
- EARTH EDGE The Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000261-30D)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-L-H3P-10)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- OBERON GES8+ 8sec Gas Extraction Kit - Sz 4XL (GES8A-4XL-OB)
- Mechanix Wear Arc Flash and Flame Resistant Clothing