Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 10
Mfr # AG40-GP-JP-5XL-10
Zoro # G010041786
product price: $2,641.99
/ea
Free Shipping & Returns
$2,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Includes Gloves Yes
- Glove Size 10
- Includes Hood Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-JP-5XL-10
- Zoro # G010041786
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | 5XL |
Glove Size | 10 |
Leather Protector Length | 12 in |
Minimum Waist Size | 58 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Maximum Waist Size | 60 |
Description
Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Low Profile Spill Berm, 10'L x 4W x 2-1/4H (670614)
- ZORO SELECT Inspection Tag, 7inHx4inW, HD Poly., PK10 (20TH04)
- URREA Shoulder strap-back support belt with elastic reinforced S (USF02C)
- RADIANS Glasses Thraxus Safety Glass-Blk/Smk (TXC1-20ID)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-9)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 11 (AG40-GP-CL-XL-H3P-11)
- MECHANIX WEAR Arc Flash Protection Clothing Kit, Sz 10 (AG40-GP-JP-2XL-H3P-10)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-2XL-11)
- CHICAGO PROTECTIVE APPAREL Arc Flash Coverall Kit, Navy, M (AG-12-CV-M)
- Mechanix Wear Workwear and Protective Clothing