Shop All Arc Flash & Flame-Resistant Clothing Kits
Mechanix Wear
Arc Flash Protection Clothing Kit, Sz 10
Mfr # AG40-GP-CL-S-H3P-10
Zoro # G110042461
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Black
- Clothing Included Coat, Leggings
- Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
- Arc Flash PPE Category 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # AG40-GP-CL-S-H3P-10
- Zoro # G110042461
- Country of Origin United States
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | S |
Leather Protector Length | 12 in |
Glove Size | 10 |
Maximum Chest Size | 38 in |
Maximum Waist Size | 32 |
Minimum Chest Size | 36 in |
Minimum Waist Size | 30 in |
Description
Arc Flash Protection Clothing Kit, Black, Size S, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Exit Keep Area Clear Plant Marking Stencil (PMS234)
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in, Black, 2XL (11-251)
- GVS-RPB Pre Filter (03-890)
- MECHANIX WEAR Arc Flash Protection Clothing Kit (AG40-GP-JP-XL-H3P-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-12)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-NG)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-L-H3P-NG)
- MECHANIX WEAR Jacket and Bib Kit (AG40-GP-XL-H3P-NG)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-M)
- Mechanix Wear Workwear and Protective Clothing